Hard Case
Hard Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged hard case
- Holds the TW-82 or TW-82P locator
Specifications
- Brand Model Compatibility:
- TW-82 and TW-82P
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Hard Case
- Tool Type:
- Hard Case