Kitchen Faucet in Polished Chrome
Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Designed with a spring action, flexible gooseneck, you can position your pre-rinse faucet wherever you need it
- Maximizing the efficiency of your kitchen
- Ideal for commercial cleaning applications
- 21 in riser
- 36 in hose
- Stainless Steel armor jacket - For longer service life, relieves tension and abrasion on inner hose
- Extended length threaded Insert - Securely seals inner hose
- Lever handles with color coded identification buttons red for hot, blue for cold
- Integral, two part check stem(s) for the prevention of backflow and lower maintenance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 36 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 12 in
- Spout Type:
- High Arc
- UL Listed:
- No
- Vacuum Breaker:
- No