This product requires certification to purchase.

Battery Radio Digital Line Tracer

This product has been replaced by

Multi-Frequency Line Locator with Soft Case
Fisher Multi-Frequency Line Locator with Soft Case
Manufacturer Part #TW9000
You last purchased this on
 
Fisher

M-Scope® Battery Radio Digital Line Tracer

  • Fast #
  • Part #FTW8800
  • Item #4459723
  • Manufacturer Part #TW8800
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Frequency Line Locator with Soft Case
Fisher Multi-Frequency Line Locator with Soft Case
Manufacturer Part #TW9000
Fisher

M-Scope® Battery Radio Digital Line Tracer

  • Fast #
  • Part #FTW8800
  • Item #4459723
  • Manufacturer Part #TW8800
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Batter Life: 80 hours (receiver and transmitter)
  • Display: frequency, left/right/center guidance, signal strength (bar graph and numeric), depth, low battery
  • Frequency: 820 Hz, 8.2 kHz, 82 kHz
  • Transmitter Power: 0.7 or 7 Watt
  • Requires Certification

Specifications

Application:
Detection
Battery Size:
6V, C
Collection:
M-Scope®
Display Type:
LCD
Height:
7-3/4 in
Length:
12 in
Power Source:
Battery
Temperature Range:
-4 to 140 Deg F (-20 to 60 Deg C)
Tool Type:
Line Tracer
Weight:
14 lb
Width:
6 in
Wireless Communication:
Radio