1.1 cu. ft. 850 W Convertible Over-the-Range Microwave in Stainless Steel
1.1 cu. ft. 850 W Convertible Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 12 cooking modes including Defrost, Popcorn and Reheat
- Powerful fan, and hood light
- Easy clean removable carousel
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-9/32 in
- Energy Star Compliant:
- No
- Height:
- 16-11/32 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 850 W
- Width:
- 30 in