22-3/4 x 23-3/4 in. 10-Cycle Built-in Dishwasher in Panel Ready
22-3/4 x 23-3/4 in. 10-Cycle Built-in Dishwasher in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Customize with your own front panel and handle to match your kitchen cabinetry
- Seven wash programs to suit any load, from Delicate to Heavy
- Quick, Sanitize and Extra Dry provide extra wash options
- Designed to fit 14 place settings, the flexible, adjustable storage lets you stack even large items with ease - featuring a full width cutlery tray, height adjustable middle rack, cup holders and wine glass supports
- Quick, Sanitize and Extra Dry options - Quick wash modifier results in a faster clean, while maintaining wash performance
- Running at a very low decibel rating, this dishwasher does its job without making a fuss
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10, 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-3/4
- Energy Star Compliant:
- Yes
- Height:
- 34-5/8
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 10
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 822843818723
- Volts:
- 120V
- Width:
- 23-3/4