This product requires certification to purchase.

22-3/8 x 10-11/16 in. 10A 6 cu. ft. Warming Drawer in Stainless Steel

Fisher & Paykel

22-3/8 x 10-11/16 in. 10A 6 cu. ft. Warming Drawer in Stainless Steel

  • Fast #
  • Part #FWB30SPEX1
  • Item #9720488
  • Manufacturer Part #WB30SPEX1
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

22-3/8 x 10-11/16 in. 10A 6 cu. ft. Warming Drawer in Stainless Steel

  • Fast #
  • Part #FWB30SPEX1
  • Item #9720488
  • Manufacturer Part #WB30SPEX1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our warming drawer comes in either a stylish black reflective glass or brushed stainless steel, for seamless pairing with our matching ovens
  • Choose from six tailored functions including rapid proof, dehydrate and slow cook
  • Cleaning and care of the warming drawer is simple. After each use, just wipe out the smooth glass interior with a damp cloth
  • Handle-free, push-to-open with capacitive touch controls, our warming drawer comes with an accessory rack for optimizing space
  • With fast and even heating, our warming drawer is great for keeping food warm and low temperature cooking, as well as resting after a traditional roast in the oven and proofing dough
  • With automatic switch-off and delayed start functionality, our warming drawers help keep dishes warm until it is time to serve the main meal
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Application:
Residential
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-3/8 in
ETL Listed:
No
Handle Material:
Stainless Steel
Height:
10-11/16 in
Material:
Stainless Steel
Power Source:
Electric
UL Listed:
Yes
UPC:
822843821150
Volts:
110V
Watts:
810 W
Width:
29-15/16 in