23-9/16 in. 15A 44dB Undercounter Dishwasher with Recessed Handle and Water Softener in Stainless Steel
23-9/16 in. 15A 44dB Undercounter Dishwasher with Recessed Handle and Water Softener in Stainless Steel
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Height:
- 17-7/8 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 144 kW
- Width:
- 23-9/16 in