24 x 84 in. 11.9 cu. ft. 10A Freezer in Stainless Steel
24 x 84 in. 11.9 cu. ft. 10A Freezer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our Energy Star® certified ActiveSmart™ food care fridge freezers adapt to daily use by cooling and defrosting only when needed
- Food is stored in two separate zones. You have the choice of three food modes: Freeze -7°F to 7°F, soft freeze 14°F to 18°F and deep freeze is fixed at -13°F
- Bright LEDS light up the ceiling, shelves, bins and tray in both fridge and freezer, making it easy to find your food and creating a welcoming glow in your kitchen for those midnight snacks
- Stainless steel interior
- Joiner kit included
- 15.6 cu. ft. capacity
- 84" height
- Cantilevered glass shelves
- Easy to access and use touch-control panel
- Hidden ventilation grille
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 11.9 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 84 in
- Installation Type:
- Built-in, Integrated
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 260 lb
- Width:
- 17-3/4 in