This product requires certification to purchase.

17 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

Fisher & Paykel

ActiveSmart™ 17 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170ADUSX4N
  • Item #7539730
  • Manufacturer Part #RF170ADUSX4 N
4.1 out of 5 Customer Rating
Brand image
Fisher & Paykel

ActiveSmart™ 17 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170ADUSX4N
  • Item #7539730
  • Manufacturer Part #RF170ADUSX4 N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The best refrigeration gives you the control to set the right temperature with the right humidity for your food, and the flexibility to care for it with products that keep ingredients fresher, longer. Configure a cooling solution to match every type of food, in the perfect design style to match your kitchen aesthetic.
  • This Refrigerator is designed for those who need plenty of flexible space for their cold and frozen food storage, with a stylish stainless steel finish
  • Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Spacious bottom freezer with full extension drawer gives easy access to frozen goods
  • Our refrigerators are designed and built using quality materials. We use real stainless steel on our refrigerators and solid glass for shelving
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
17 cu ft
Collection:
ActiveSmart™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
27-3/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
4.8 cu ft
Handle Material:
Stainless Steel
Height:
67-17/32 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Refrigerator Capacity (Cu Ft):
12.1 cu ft
Refrigerator Type:
French Door
UL Listed:
No
UPC:
822843250653
Volts:
120V
Width:
31-3/32 in