24 in. 15.6 cu. ft. Freezer in Panel Ready
ActiveSmart™ 24 in. 15.6 cu. ft. Freezer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- Two separate Variable Temperature Zones: each with Freeze, Soft Freeze or Deep Frees
- Internal ice maker with boost for busy times
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- Food is stored in two separate zones. You have the choice of three food modes: Freeze -7°F to 7°F, Soft Freeze 14°F to 18°F and Deep Freeze is fixed at -13°F
- Integrated Column Refrigeration gives you the freedom to mix and match. Different sized Column Fridges and Freezers can be installed separately or paired. Finish them with our stainless steel door panels or customize to match your own kitchen cabinetry
- Our Energy Star certified Active Smart™ Food care Fridge Freezers adapt to daily use by cooling and defrosting only when needed. This means your refrigerator uses the energy it needs without compromising on food care
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Collection:
- ActiveSmart™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 15.6 cu ft
- Height:
- 24 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Product Type:
- Column
- Smart Home Enabled:
- No
- Temperature Range:
- 14 to 18 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 29-3/4 in