47-7/8 x 29-1/8 x 36-3/4 in. 23500 BTU 4.8 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
Professional 47-7/8 x 29-1/8 x 36-3/4 in. 23500 BTU 4.8 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Griddle with burners that deliver up to 17,000 BTU heat per burner, for seriously fast boiling
- Sealed dual flow burners™ deliver cooktop power up to 17,000 BTU for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
- The cooktop is designed for easy access to any burner with grates you can smoothly slide pots across. The oven is large enough to hold full size baking sheets
- This range has craftsmanship in every detail, with real stainless steel, cast-iron trivets, and titanium coated dials
- Each cavity features incandescent lights and full extension telescopic racks. From the robust legs to the powerful legs to the powerful cooktop, the Range is built to last
- Cleaning up spills is effortless with the continuous, porcelain base pan. Your cooktop simply needs a quick wipe to keep it looking good as new
- Precise control across high and low settings is delivered through the halo-illuminated cooktop dials
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 44, 50
- BTU:
- 23500
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 29-1/8 in
- Fuel Type:
- Natural Gas
- Height:
- 36-3/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 23.5
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Self Clean:
- Yes
- Volts:
- 240/208V
- Watts:
- 10560 W
- Width:
- 47-7/8 in
- Wireless Communication:
- Wi-Fi