This product requires certification to purchase.

17.1 cu. ft. Bottom Mount and Counter Depth Refrigerator in Stainless Steel

You last purchased this on
 
Fisher & Paykel

Series 5 17.1 cu. ft. Bottom Mount and Counter Depth Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170WDLJX5
  • Item #7919013
  • Manufacturer Part #RF170WDLJX5
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher & Paykel

Series 5 17.1 cu. ft. Bottom Mount and Counter Depth Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170WDLJX5
  • Item #7919013
  • Manufacturer Part #RF170WDLJX5
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes ergonomic storage bins and glass shelves that can be configured to suit every lifestyle
  • ActiveSmart™ food care technology uses energy efficiency without compromising on food care
  • It allows you to maintain a microclimate that helps keep food fresher for longer
  • Designed and built using quality materials
  • Real stainless steel on our fridges and solid glass for shelving
  • Simply turn it off to free up freezer space or during busy times, you can boost ice production by up to 30%
  • Designed to be intuitive for ease to use and is conveniently placed near the front of the fridge
  • Anti-fingerprint coating means you simply wipe clean any marks
  • Spill-safe secure glass shelves easily capture any drips or leaks
  • The SmartTouch control panel has been designed to be intuitive for ease to use, and is conveniently placed near the front of the fridge
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
Capacity:
17.1 cu ft
Collection:
Series 5
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
27-3/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.8 cu ft
Handle Material:
Metal
Handle Type:
Square
Height:
67-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Maximum Temperature:
46
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
Refrigerator Capacity (Cu Ft):
12.3 cu ft
Refrigerator Type:
Bottom Mount, Counter Depth
Smart Home Enabled:
No
Temperature Range:
32 to 46 Deg F
Volts:
110/120V
Weight:
226.9 lb
Width:
31-3/32 in