24 in. 4 Burner Induction Cooktop in Black
Series 5 24 in. 4 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cooking flexibility with four cooking zones including a dual element
- Automatic spill detection shuts off elements if pans overflow
- Touch slide controls easily control each cook zone
- Easy to clean flat ceramic surface
- These electric cooktops come in a range of sizes to suit every kitchen design. Because they're perfectly flat and cool down fast, they can be used as an extension to your preparation surface when switched off
- These cooktops are designed to match the Fisher & Paykel family of appliances, with a stylish frameless design and sleek ceramic glass surface
- Made from recyclable ceramic glass, without arsenic or heavy metals used in the manufacturing process. Direct contact between the cookware and cooktop retains heat, so less energy is used during cooking than when using gas
Specifications
- ADA Compliant:
- No
- AMP:
- 26, 30
- Burner Type:
- Induction
- Collection:
- Series 5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2000 W
- Width:
- 23-5/8 in