This product requires certification to purchase.

31-3/32 in. 17 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Fisher & Paykel

Series 5 31-3/32 in. 17 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170WDLUX5N
  • Item #7539750
  • Manufacturer Part #RF170WDLUX5 N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher & Paykel

Series 5 31-3/32 in. 17 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170WDLUX5N
  • Item #7539750
  • Manufacturer Part #RF170WDLUX5 N
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Door water dispenser and internal ice maker
  • Spacious bottom freezer with full extension drawer gives easy access to frozen goods
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
Capacity:
17 cu ft
Collection:
Series 5
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
27-3/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.8 cu ft
Handle Material:
Stainless Steel
Height:
67-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Refrigerator Capacity (Cu Ft):
12.3 cu ft
Refrigerator Type:
Bottom Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
110/120V
Weight:
226.9 lb
Width:
31-3/32 in