This product requires certification to purchase.

16.8 cu. ft. French Door Refrigerator in Panel Ready

You last purchased this on
 
Fisher & Paykel

Series 7 16.8 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A72U1N
  • Item #7539763
  • Manufacturer Part #RS36A72U1 N
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher & Paykel

Series 7 16.8 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A72U1N
  • Item #7539763
  • Manufacturer Part #RS36A72U1 N
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ActiveSmart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Stainless steel door panel purchased separately – with water dispenser option available
  • Internal ice maker with boost for busy times
  • Spacious bottom freezer with full extension drawer gives easy access to frozen goods
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16.8 cu ft
Collection:
Series 7
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
23-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.1 cu ft
Handle Material:
Stainless Steel
Handle Type:
Pull
Height:
71-13/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Maximum Temperature:
46
Minimum Temperature:
-6
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Refrigerator Capacity (Cu Ft):
11.7 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
Temperature Range:
-6 to 46 Deg F
UL Listed:
No
Volts:
115V
Weight:
313 lb
Width:
35-21/32 in