17.1 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Series 7 17.1 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ACTIVE Smart™ technology helps to keep food fresher for longer by constantly maintaining the ideal temperature
- Internal ice maker with boost for those busy times
- Spacious bottom freezer with easy-slide internal drawers to separate storage
- With smart touch control panel for ease of use
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- Capacity:
- 17.1 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.8 cu ft
- Height:
- 67-1/2 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 31-3/32 in