23-1/2 x 22-5/8 in. 3.2 gal Dishwasher in Stainless Steel
Series 7 23-1/2 x 22-5/8 in. 3.2 gal Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to be built under your benchtop, fitting flush with cabinetry for a seamless look
- Eight wash programs from heavy to light, including auto, 60min and glassware
- Dry+, sanitize, half load and intensive modifiers provide extra wash options
- Wi-Fi enabled and works with the SmartHQ™ app for remote control and notifications
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 gal
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 42 dB
- Depth:
- 22-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 36-1/8 in
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- This product contains chemcals known to the State of Califonia to cauce cancer and birth defects or other reproductive harm.
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-1/2 in
- Wireless Communication:
- Wi-Fi