5-Burner Natural Gas Sealed Cooktop in Stainless Steel
Series 7 5-Burner Natural Gas Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Your burners can deliver up to a high 20,000 BTU heat per burner for fast boiling, to a gentle flame for simmering
- Continuous surface grates designed for pots and pans to move safely across the cooktop
- Designed to match Professional style appliances
- Made from quality materials and real stainless steel
- Sealed Dual Flow Burners™ deliver cooktop power up to 20,000 BTU for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
- The self-locating grates focus the flame on the base of each pan, where it is most required, they are designed for easy and safe sliding of pans across the cooktop surface
- These cooktops are easy to clean with a commercial-style stainless steel finish, sealed burners and a single sheet cooking surface
- Built to last with distinctive, bold styling, this cooktop is designed to match the Fisher & Paykel professional style family of appliances
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 80000
- Burner Type:
- Sealed
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 5-1/2 in
- Ignition System:
- Electric Ignition
- MBH:
- 80
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in