10.7 cu. ft. Bottom Mount and Counter Depth Refrigerator in Panel Ready
Series 9 10.7 cu. ft. Bottom Mount and Counter Depth Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flush fit design with 3/16 in gaps and custom height installation
- Convenient access to fresh, chilled water and ice with internal water dispenser and ice maker
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- Easy-to-use touch-control panel and Wi-Fi capability
- These models fit flush, with only 3/16" gaps around them and no visible hinges or grilles. Our integrated models can be seamlessly hidden behind your cabinetry, or you can purchase our stainless steel door panel
- Both the water dispenser and ice maker are located inside this integrated model, leaving an uninterrupted exterior that blends in seamlessly with surrounding cabinetry
- The slimline water dispenser is flush fit in order to maximize internal storage space, with a temperature-controlled flow and an angled water delivery to reduce drips and spill
- These modular refrigerators and freezers can be mixed and matched, with different sizes and finishes
- Installed side by side or individually throughout the kitchen, you can create a cooling solution to suit your lifestyle
- Customize with your own kitchen cabinetry and handles, or purchase our stainless steel door panel and handle option
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.7 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 22-11/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.3 cu ft
- Height:
- 73-5/8 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 6.4 cu ft
- Refrigerator Type:
- Bottom Mount, Counter Depth
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Width:
- 23-5/16 in
- Wireless Communication:
- Wi-Fi