23-1/2 in. 1.3 cu. ft. Single Oven in Stainless Steel
Series 9 23-1/2 in. 1.3 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1.3 cu. ft total capacity
- Intuitive display with nine oven functions
- Full width grill function
- Easy clean interior
- This compact 24" Convection Speed Oven can be placed almost anywhere. Companion products share the same dimensions and can be installed in multiple configurations to suit your kitchen design and preference
- The intuitive touch display shows you all the information you need, allowing you to easily program in your desired cooking mode and duration
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.3 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 22-1/8 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 18-1/16 in
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 280/240V
- Width:
- 23-1/2 in