29-3/4 in. 15.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Series 9 29-3/4 in. 15.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keep food fresher for longer by constantly maintaining the ideal temperature with ActiveSmart™ technology
- Create the perfect climate for each type of food with Variable Temperature Zone: choice of four food modes, Pantry, Fridge, Soft Freeze or Freezer
- Convenient access to fresh, chilled water and ice with internal water dispenser and ice maker
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel and handle accessories
- Create the perfect climate and store each type of food at optimal temperature and humidity with Variable Temperature Zone, reducing food waste due to spoiling
- Both the water dispenser and ice maker are located inside this Integrated model, leaving an uninterrupted exterior
- Both the 24" and 30" Integrated Refrigerator Freezers can be installed separately or paired with a Column Refrigerator, Freezer or Wine Column
- These models fit flush and have only ?” gaps around them with no visible hinges or grilles
- With an Energy Star Most Efficient rating, your refrigerator adapts to daily use by cooling and defrosting only when needed
- Stainless interior, right hinge
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15.9 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.34 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- Refrigerator Capacity (Cu Ft):
- 10.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 406 lb
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi