8-Burner Natural Gas Sealed Cooktop in Stainless Steel
Series 9 8-Burner Natural Gas Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Your burners can deliver up to a very high 22,500 BTU heat for seriously fast boiling, to the most gentle flame for simmering
- Continuous surface grates designed for pots and pans to move safely across the cooktop
- Designed to match Professional style appliances
- Made from quality materials and real stainless steel
- Sealed Dual Flow Burners™ deliver rangetop power up to 22,500 BTU (NG models) for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
- Precise control: From the highest to the lowest temperatures you get total control with halo-illuminated rangetop dials
- The continuous surface grates are designed for pots and pans to move safely across the rangetop, the deep-platform style grates provide full coverage so heat goes directly onto the pot, for a faster boil
- These rangetops are easy to clean with sealed burners and a continuous, porcelain basepan
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 158000
- Burner Type:
- Sealed
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 28 in
- Fuel Type:
- Natural Gas
- Height:
- 8-5/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 158
- Material:
- Stainless Steel
- Number of Burners:
- 8
- Power Source:
- Gas
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 47-7/8 in