This product requires certification to purchase.

Pipe and Cable Locator

You last purchased this on
 
Fisher

Pipe and Cable Locator

  • Fast #
  • Part #FTW6
  • Item #547592
  • Manufacturer Part #TW6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher

Pipe and Cable Locator

  • Fast #
  • Part #FTW6
  • Item #547592
  • Manufacturer Part #TW6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New digital meter assists with locate
  • Affordable pipe and cable location system
  • Locates buried pipes and cables using a radio signal that can be sent either inductively (signal sent through soil) or conductively (direct connection - preferred method with an over 50% increase in performance)
  • Very easy to use, the TW-6 will help you accurately locate pipe before you dig, saving time, money and even lives
  • When mounted on the handle, the TW-6 can conduct “blind” searches of an area to locate an underground pipe or cable where the starting point is unknown
  • Noise cancelling circuitry eliminates power line interference
  • A must for every water utility truck
  • Warranty: 2 year
  • Requires Certification

Specifications

Application:
Cables, Manhole Cover, Underground Pipes, Valve Boxes
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
Red, Black
Display Type:
LCD
Height:
9 in
Length:
11-1/2 in
Material:
High Impact Plastic
Material Type:
ABS
Number of Tools Included:
2
Power Source:
Battery
Temperature Range:
-10 to 120 Deg F
Tool Type:
Cable/Pipe Locator
Width:
3 in
Wireless Communication:
Radio