This product requires certification to purchase.

Pipe & Cable Locator Kit

You last purchased this on
 
Fisher

TW-82 Pipe & Cable Locator Kit

  • Fast #
  • Part #FTW82
  • Item #4459705
  • Manufacturer Part #TW82
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher

TW-82 Pipe & Cable Locator Kit

  • Fast #
  • Part #FTW82
  • Item #4459705
  • Manufacturer Part #TW82
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to use with left/right/center displayed as well as signal strength and azimuth indicators that indicate the utility's path relative to your position
  • Full-time, continuous readouts
  • Built-in inductive transmitter and automatic load impedance matching which adjusts output to the provide full rated power over a wide range of utilities and conditions
  • When tracing using a direct (conductive) connection a signal bar graph indicates the signal current applied
  • Current measurement on the receiver works as an aide for distinguishing utilities in close proximity, with the highest current measure on the utility you are connected directly to, regardless of the utility's depth
  • Rugged construction - IP65 compliant, impact resistant, weatherproof
  • Requires Certification

Specifications

Application:
Detection
Battery Size:
D
Battery Type:
Alkaline
Brand Model Compatibility:
TW-82
Collection:
TW-82
Color Finish Name:
Red, Black
Display Type:
LCD
Power Source:
Battery
Temperature Range:
-4 to 140 Deg F
Tool Type:
Cable/Pipe Locator
Watts:
1 W
Weight:
15.5 lb