FLAME-RETARDANT WELDING JACKET 2XL
FLAME-RETARDANT WELDING JACKET 2XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Torso made from royal blue 9 oz, 100 percentage cotton Westex® FR7A®
- Sleeves made from specially tanned side split cowhide
- Sleeves sewn with Kevlar® thread
- Soapstone pocket on each sleeve
- Spacious inside pocket for small item storage
- Designed for light duty welding only
Specifications
- Clothing Size:
- XXL
- Color Finish Name:
- Blue/Tan
- Length:
- 30 in
- Material:
- Cotton, Leather, Plastic