Flanged Gear Operator Plug Valve
Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quality, reliability, safety and value are Henry Pratt Company's criteria embodied in the Multi-Port plug valve
- The plug rotates in permanently lubricated, corrosion resistant stainless steel bearings in the body and bonnet
- Multiple self-adjusting U-cup seals provide positive stem sealing with trouble-free service
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 19 in
- Pressure - Maximum:
- 175 psi
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve