Flare Fitting Seal Kit (Box of 10)
Flare Fitting Seal Kit (Box of 10)
Package Quantity Info:
Each: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 45 degree copper stamping with loctite coating
- Locking tabs clip seal securely on fitting
- Conical rings for multiple points of contact
- Rated for -40 degree F to 300 degree F
- Pressure rated up to 10,000 psi
Documents
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Material:
- Copper
- Package Quantity:
- Box of 10
- Pressure - Maximum:
- 10000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.6 lb