This product requires certification to purchase.

1-1/2 in. 3# Adjustable Lead Flashing

You last purchased this on
 
Flashco

1-1/2 in. 3# Adjustable Lead Flashing

  • Fast #
  • Part #FLA225S
  • Item #2489872
  • Manufacturer Part #LA225S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flashco

1-1/2 in. 3# Adjustable Lead Flashing

  • Fast #
  • Part #FLA225S
  • Item #2489872
  • Manufacturer Part #LA225S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
IAPMO Listed:
No
Pipe Diameter:
1-1/2 in
Roof Flashing Material:
Lead
Roof Flashing Size:
10 in x 10 in