1-1/2 in. Lead 18 x 18 in. Roof Flashing
1-1/2 in. Lead 18 x 18 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in
- Size:
- 4#