36 in. Sheet Lead
36 in. Sheet Lead
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B749-85
- Length:
- 36 in
- Material:
- Lead
- Width:
- 36 in