4 in. Lead and Counter Flashing
FlashCap® 4 in. Lead and Counter Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- FlashCap®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Lead