Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Shield-to-fitting contact for enhanced continuity
- Tool-less flare design; no special tools are required
- Metal-to-metal seal, with no split rings, O-rings or gaskets
- Self-guiding assembly to ensure a perfectly even flare
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- All components are fully reusable.
Specifications
- End Connection 1:
- Fitting
- End Connection 2:
- Fitting
- End Connections:
- Fitting
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Brass