This product requires certification to purchase.

100 ft. Fluorescent Extension Cord in Yellow

You last purchased this on
 
Flexcon

Temp-Flex-35™ 100 ft. Fluorescent Extension Cord in Yellow

  • Fast #
  • Part #U74100CC
  • Item #4374933
  • Manufacturer Part #74100CC
4 out of 5 Customer Rating
You last purchased this on
 
Flexcon

Temp-Flex-35™ 100 ft. Fluorescent Extension Cord in Yellow

  • Fast #
  • Part #U74100CC
  • Item #4374933
  • Manufacturer Part #74100CC
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
Temp-Flex-35™
Color Finish Name:
Yellow
Length:
100 ft
UL Listed:
No
Volts:
125V