3/4 x 36 in. Stainless Steel Flexible Sprinkler Connection
3/4 x 36 in. Stainless Steel Flexible Sprinkler Connection
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduce construction schedules to allow for rapid building occupancy
- Reconfigure sprinkler locations to code to accommodate changes in floor plan - without draining or disassembling hard pipe
Documents
Specifications
- ASTM:
- ASTM C-635, ASTM C-636
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes