This product requires certification to purchase.

14 in. x 25 ft. Silver R4.2 Flexible Air Duct

You last purchased this on
 
Flexible Technologies

14 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #FMKE1425
  • Item #1291315
  • Manufacturer Part #0557-1400-0001
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

14 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #FMKE1425
  • Item #1291315
  • Manufacturer Part #0557-1400-0001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermally insulated
  • For use in low & medium pressure heating & cooling systems
  • Bi-directional reinforced metalized vapor barrier will not unravel
  • Acoustically rated Black CPE core expands over fittings
  • Core permanently bonded to coated spring Steel wire helix that supports thick blanket of Fiberglass insulation providing double air seal
  • Compliances. UL listed
  • Specifications: diameter: 4"-20" I.D., pressure rating: (WG). Positive: 10" (4"-12" I.D.), 6" (14"-16" I.D.), 4" (18"-20" I.D.)
  • Negative: 1" (4"-12" I.D.), 1/2" (14"-20" I.D.)
  • Velocity: 5,000 fpm
  • Temperature range: -20° F to 200° F continuous, -20° to 250° intermittent
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
14 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round