This product requires certification to purchase.

5 in. x 25 ft. Black R4.2 Flexible Air Duct

You last purchased this on
 
Flexible Technologies

5 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #FKPS25
  • Item #794686
  • Manufacturer Part #0547-0500-0001
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

5 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #FKPS25
  • Item #794686
  • Manufacturer Part #0547-0500-0001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flex-Vent® economy, insulated ducts for environmental air handling systems
  • Core of strong, laminated Polyester film encapsulating heavy, corrosion-resistant Steel wire helix
  • Core supports Fiberglass insulation over Fiberglass scrim
  • Black Polyethylene jacket forms outer vapor barrier
  • Specifications: velocity - 5000 fpm, R value - 4.2 using ASTM C-518 (1991) at installed wall thickness on flat insulation
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round