This product requires certification to purchase.

7 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR8W25BAG
  • Item #3825093
  • Manufacturer Part #7 KM 8.0 BAG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR8W25BAG
  • Item #3825093
  • Manufacturer Part #7 KM 8.0 BAG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Packaging: Bag
  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
7 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round