This product requires certification to purchase.

7 in. x 25 ft. Silver R6 Flexible Air Duct

You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #FKMR6W25
  • Item #794605
  • Manufacturer Part #0538-0700-0001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #FKMR6W25
  • Item #794605
  • Manufacturer Part #0538-0700-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 28
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Insulated
  • Reinforced Metalized vapor barrier
  • Polyester inner core for low to medium pressure systems
  • Velocity 5,000 fpm
  • Flame spread less than 25, smoke developed less than 50
  • Operating temperature -20° F to 250° F
  • UL 181 listed class I air duct
  • Comply with NFPA standards 90A and 90B
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Fiberglass, Steel
Material Type:
Polyester
R value:
R6
UL Listed:
UL 181
Vent Duct Shape:
Round