This product requires certification to purchase.

8 in. x 25 ft. Flexible Air Duct R6

You last purchased this on
 
Flexible Technologies

8 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FKMR6X25BAG
  • Item #3470078
  • Manufacturer Part #0538-0800-0002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

8 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FKMR6X25BAG
  • Item #3470078
  • Manufacturer Part #0538-0800-0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Packaging: Bag
  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
8 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round