This product requires certification to purchase.

8 in. x 25 ft. Silver R6 Flexible Air Duct

You last purchased this on
 
Flexible Technologies

8 in. x 25 ft. Silver R6 Flexible Air Duct

Brand image
You last purchased this on
 
Flexible Technologies

8 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #FMKER6X25
  • Item #2445813
  • Manufacturer Part #0558-0800-0001
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL 181 listed, and complies with NFPA Standards 90A and 90B
  • Core material will not support mold and mildew growth
  • Fully lined for efficient air delivery
  • Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
  • Bi-directional reinforced metalized jacket resists tearing - reduces chance for damage to vapor barrier
  • Acoustically rated CPE core assures quiet performance
  • Uniquely constructed core will not unravel when cut
  • All components are self-extinguishing and will not support flame
  • Outward cast of heavy spring Steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
  • CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round