This product requires certification to purchase.

20 in. x 25 ft. Flexible Air Duct R4.2

You last purchased this on
 
Flexible Technologies

Flex-Vent KP 20 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #FKP2025
  • Item #2197053
  • Manufacturer Part #0547-2000-0001
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

Flex-Vent KP 20 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #FKP2025
  • Item #2197053
  • Manufacturer Part #0547-2000-0001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
20 in
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round