10 in. x 25 ft. Silver R6 Flexible Air Duct
Thermaflex® M-KC 10 in. x 25 ft. Silver R6 Flexible Air Duct
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Core material will not support mold and mildew growth
- Highly resistant to rust and corrosion
- Fully lined for efficient air delivery
- Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
- Heavy woven and coated fiberglass cloth core assures quiet performance
- Uniquely constructed core will not unravel when cut
- Bi-directional reinforced metalized jacket resists tearing—reduces chance of damage to vapor barrier
- Core will not deteriorate in a fire until the temperature reaches the melting point of glass
- Outward cast of helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round