This product requires certification to purchase.

12 in. x 25 ft. Flexible Air Duct R4.2

You last purchased this on
 
Flexible Technologies

Thermaflex® M-KC 12 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #FMKCR421225
  • Item #2445803
  • Manufacturer Part #0517-1200-0003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexible Technologies

Thermaflex® M-KC 12 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #FMKCR421225
  • Item #2445803
  • Manufacturer Part #0517-1200-0003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Core material will not support mold and mildew growth
  • Highly resistant to rust and corrosion
  • Fully lined for efficient air delivery
  • Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
  • Heavy woven and coated fiberglass cloth core assures quiet performance
  • Uniquely constructed core will not unravel when cut
  • Bi-directional reinforced metallized jacket resists tearing—reduces chance of damage to vapor barrier
  • Core will not deteriorate in a fire until the temperature reaches the melting point of glass
  • “Outward cast” of helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
12 in
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
6000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round