16 in. 600# 304L Stainless Steel and Graphite Flex Gasket
16 in. 600# 304L Stainless Steel and Graphite Flex Gasket
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 16 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No