This product requires certification to purchase.

2 in. 150 psi Spiral for Carb Gasket

You last purchased this on
 
Flexitallic

2 in. 150 psi Spiral for Carb Gasket

  • Fast #
  • Part #F020010008
  • Item #420428
  • Manufacturer Part #020010008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexitallic

2 in. 150 psi Spiral for Carb Gasket

  • Fast #
  • Part #F020010008
  • Item #420428
  • Manufacturer Part #020010008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2 in
Fitting Type:
Spiral Wound Gasket
Material:
Carbon Steel, Stainless Steel, Graphite
Material Type:
304
Pressure - Maximum:
150 psi