This product requires certification to purchase.

3 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

You last purchased this on
 
Flexitallic

3 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FCGI3004GTAM
  • Item #4242645
  • Manufacturer Part #FCGI3004GTAM
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexitallic

3 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FCGI3004GTAM
  • Item #4242645
  • Manufacturer Part #FCGI3004GTAM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Suitable for use with flat face and raised face flanges
  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Inner/outer ring provides additional blow-out strength
  • Metallic winding suited for cyclic loading
  • Prevents flange erosion
  • Prevents inward buckling
  • Reduces turbulent flow
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20
Diameter - Inside 1:
3 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
UL Listed:
No