This product requires certification to purchase.

4 in. CGI 150# 316/316/FG/CS Gasket Spiral Wound, 316 SS Inner Ring, 316 SS Flexible Graphite, CS Outer Ring

You last purchased this on
 
Flexitallic

4 in. CGI 150# 316/316/FG/CS Gasket Spiral Wound, 316 SS Inner Ring, 316 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15066FGCSP
  • Item #10106916
  • Manufacturer Part #040010202085
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexitallic

4 in. CGI 150# 316/316/FG/CS Gasket Spiral Wound, 316 SS Inner Ring, 316 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15066FGCSP
  • Item #10106916
  • Manufacturer Part #040010202085
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
4-19/100 in
Diameter - Outside:
6-22/25 in
Fits Pipe Size:
4 in
Fitting Type:
Spiral Wound Gasket
Flange Type:
Flat Face, Raised Face
Material:
Stainless Steel, Carbon Steel, Mineral
Material Type:
Graphite
Pressure Class:
150#