8 in. 150# Spiral Wound Gasket
8 in. 150# Spiral Wound Gasket
Product Details
Product Details
- Suitable for use with flat face and raised face flanges
- Specified for high pressure/temperature service or where corrosive or toxic media are present
- Inner/outer ring provides additional blow-out strength
Documents
Specifications
- ASME:
- ASME B16.5, ASME B31.1
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Graphite, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No