This product requires certification to purchase.

12 in. 316 Stainless Steel and Graphite Gasket

You last purchased this on
 
Flexitallic

Style CGI 12 in. 316 Stainless Steel and Graphite Gasket

  • Fast #
  • Part #FCGI0166GC1200
  • Item #7691302
  • Manufacturer Part #CGI0166GC1200
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexitallic

Style CGI 12 in. 316 Stainless Steel and Graphite Gasket

  • Fast #
  • Part #FCGI0166GC1200
  • Item #7691302
  • Manufacturer Part #CGI0166GC1200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hazardous Material Handling, Oxygen
Collection:
Style CGI
Diameter - Inside 1:
12 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite
Material Type:
316
Maximum Temperature:
842
Minimum Temperature:
-400
NSF Certified:
No
Pressure - Maximum:
6251.14 psi
Pressure Class:
150#
UL Listed:
No