3/4 in. 300# 316L Stainless Steel and Flexicarb Spiral Wound Gasket
Style CGI 3/4 in. 300# 316L Stainless Steel and Flexicarb Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5, ASME 16.20
- Application:
- Hazardous Material Handling, Oxygen
- Collection:
- Style CGI
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 316L, Flexicarb
- Maximum Temperature:
- 842
- Minimum Temperature:
- -400
- NSF Certified:
- No
- Pressure - Maximum:
- 6251.14 psi
- Pressure Class:
- 300#
- UL Listed:
- No